Motion
BLK1116MM
WR,COMB,BLK,16MM
MI ITEM #02065694
MFR #BLK1116MM
List Price$34.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WR,COMB,BLK,16MM
MI ITEM #02065694
MFR #BLK1116MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$34.49/each for your price

Overview

Mfr description
BLK1116MM WR;COMB;BK;16MM
  • 12 Point Box 15° Offset
  • Black Industrial Finsh
  • Made in U.S.A

Specifications

  • Storage Dimension Length
    9.25 in
  • Storage Dimension Width
    2.625 in
  • Storage Dimension Height
    2.06 in
  • Manufacturer Upc Number
    697950246659
  • UPC_NO
    697950246659
  • Weight
    .32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought