Motion
RH302
Center Hole Cylinder Ram - Single Acting - Spring Return, 30 ton Capacity, 2.5000 in Stroke, 6.250 in Retracted, 8.750 in Extended
Mi Item #02065776
MFR #RH302
Price$2,459.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Cylinder Ram - Single Acting - Spring Return, 30 ton Capacity, 2.5000 in Stroke, 6.250 in Retracted, 8.750 in Extended
Mi Item #02065776
MFR #RH302

Mfr description
RH302 CYL 30 TON 2-1/2 STR
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts (provide versatility of application)
  • 12, 20, 30, 50, 60 Ton Single-Acting Models Feature Threaded Collar; Model RH203 and RHA306 do not feature the collar thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,459.02/each

Specifications

Dimensions

  • Base to Port
    1.156 in
  • Bore Size
    2.841 in
  • Center Hole Diameter
    1.297 in
  • Collar Thread Length
    1.500 in
  • Extended Height
    8.750 in
  • Insert Thread Size
    2-3/4 – 12
  • Lowered Height
    6.2500 in
  • Maximum Height
    8.7500 in
  • Outside Diameter
    4.750 in
  • Piston Rod Diameter  
    3.250 in
  • Plunger Diameter
    3.2500 in;82.55 mm
  • Retracted Height
    6.250 in
  • Stroke  
    2.5000 in
  • Weight
    26.20 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    4-3/4 – 12
  • Cylinder Capacity
    30 ton
  • Cylinder Material
    Aluminum
  • Effective Area
    6.340 in²
  • Load Capacity
    30 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Mounting Holes And Bolt Circle
    7/16 – 20 x 3-5/8
  • Oil Capacity
    15.850 in³
  • Piston Stroke
    2.5000 in
  • Series / Type
    RH
  • Tons at 10000 psi
    31.70 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)