Motion
63/22

SKF
63/22

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 56 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #02065778
MFR #63/22
Price$161.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
63/22

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 56 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #02065778
MFR #63/22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$161.34/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    16 mm
  • Outside Diameter  
    56 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.42 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    63/22 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 63/22 Radial/Deep Groove Ball Bearing features 22 mm bore diameter, straight bore, open closure, 56 mm outside diameter, and 16 mm width.
  • Manufacturer Catalog Number
    63/22
  • Max Rpm
    18000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4181 lbf
  • Radial Static Load Capacity
    2091 lbf
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577093875

Overview

Mfr description
63/22 BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text