Motion
6221C3
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Without Snap Ring
Mi Item #02065783
MFR #6221C3
Price$664.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Without Snap Ring
Mi Item #02065783
MFR #6221C3

Mfr description
6221C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$664.94/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outer Ring Width
    36 mm
  • Outside Diameter  
    190 mm
  • Overall Height
    36 mm
  • Overall Length
    190 mm
  • Overall Width  
    36 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6221C3 is a 105 mm bore radial deep groove ball bearing with open design and 190 mm outer diameter for heavy machinery.
  • Manufacturer Catalog Number
    6221C3
  • Manufacturer Upc Number
    029176064944
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176064944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)