Overview
Mfr description
NCJ2B16-063 CYLINDER
Specifications
- Bore Diameter
- Body MaterialStainless Steel
- Manufacturer Catalog
- Installation Instructions
- SeriesNCJ2
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data