Motion
NCME125-1000-XB6

SMC CORP OF AMERICA
NCME125-1000-XB6

NCM, Air Cylinder
MI ITEM #02065851
MFR #NCME125-1000-XB6
Price$81.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCME125-1000-XB6

NCM, Air Cylinder
MI ITEM #02065851
MFR #NCME125-1000-XB6

Mfr description
NCME125-1000-XB6 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.05/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)