Motion
G27-P10-R1-X30

SMC CORP OF AMERICA
G27-P10-R1-X30

GAUGE
Mi Item #02065895
MFR #G27-P10-R1-X30
Price$6.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G27-P10-R1-X30

GAUGE
Mi Item #02065895
MFR #G27-P10-R1-X30

Mfr description
G27-P10-R1-X30 GAUGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.78/each

Specifications

Dimensions

  • Display Outside Diameter  
    26 mm
  • Weight
    13.60776 g

Details

  • Display Pressure Range
    0 to 1.0 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Scale Graduation
    1 MPa, 150 psi
  • Thread Connection
    1/16 BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)