Motion
Lectra Clean HD 19oz

CRC INDUSTRIES
Lectra Clean HD 19oz

CRC Degreaser - 19 oz, Aerosol, No, Irritating Scent
MI ITEM #02066186
MFR #Lectra Clean HD 19oz
Price$24.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Lectra Clean HD 19oz

CRC Degreaser - 19 oz, Aerosol, No, Irritating Scent
MI ITEM #02066186
MFR #Lectra Clean HD 19oz

Mfr description
1003177 CO CONTACT CLEANER ADV AER20OZ
  • Offers fast evaporation and no residue
  • No flash or fire point
  • Use on equipment where energy and or residual exists during cleaning
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$24.32/each

Specifications

Dimensions

  • Boiling Point
    250°F
  • Container Size
    19 oz
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -28°F
  • Height
    9.25 in
  • Length
    2.63 in
  • Overall Height
    9.2500 in, 234.95 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Shelf Life
    10 yr
  • Specific Gravity
    1.62
  • VOC Content
    0
  • Weight
    1.5 lbs
  • Width
    2.63 in

Details

  • Appearance
    Clear Liquid
  • Application
    Energized Electrical Equipment Cleaning
  • Application Instructions
    When energized electrical equipment needs deep cleaning. Engineered for heavy-duty performance, it blasts away grease, oil, and contaminants to restore peak operating efficiencywithout shutting down your systems
  • Base Type
    Chlorinated
  • Capacity
    538.6 g
  • Certification
    NSF K2
  • Cleaner Type
    Heavy Duty
  • Color
    Clear
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Description
    Heavy Duty Degreaser
  • Dielectric Strength
    50,500 V
  • Features & Benefits
    • Offers fast evaporation and no residue • No flash or fire point • Use on equipment where energy and or residual exists during cleaning • Non-corrosive, non-staining and non-conductive • NSF K2 registered for use in meat and poultry plants • Contains no 1,1,1-Trichoroethane
  • Film Type
    No Film
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Food Grade
    False
  • For Use With
    Energized Electrical Equipment, Armatures, Electric Motors, Generators, Compressors, Relays, Electric Panels
  • Form
    Aerosol Spray
  • Grease Color
    Clear
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254020181
  • NSF Rating
    NSF K2
  • Plastic Safe
    No
  • Product Line
    Lectra Clean
  • Propellant
    Carbon Dioxide
  • Recommended Dilution
    Ready to Use
  • Removal Method
    Self Evaporating
  • Residue
    No
  • Scent
    Irritating
  • Solvent Free
    No
  • Standards Met
    NSF K2
  • Surfaces Cleaned
    Energized Electrical Equipment, Armatures, Electric Motors, Generators, Compressors, Relays, Electric Panels
  • Type
    Aerosol
  • UPC_NO
    078254020181

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)