Motion
239877

GRACO INC
239877

239877
Mi Item #02066207
MFR #239877
Price$1,626.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
239877

239877
Mi Item #02066207
MFR #239877

Mfr description
239877 PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,626.10/each

Specifications

Dimensions

  • Outlet Port Size
    1/4 in NPT

Details

  • Applications
    Grease, Industrial
  • Body Material
    Aluminum
  • Discharge
    1/4 in NPT
  • Max Air Supply Pressure
    140 psi
  • Max Pressure
    8400 psi
  • Motor Option
    Pneumatic
  • O Ring Material
    Nitrile Rubber
  • Pump Body Material
    Aluminum
  • Supp Product Iom Eng Link
  • Type Design
    Pail Grease Pump
  • Wetted Materials
    Acetal, Aluminum, Brass, Nitrile Rubber, Polyurethane, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)