Motion
6FP-4FP90
725933015 Adapter Fitting - 3/8 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
Mi Item #02066334
MFR #6FP-4FP90
Price$23.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725933015 Adapter Fitting - 3/8 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
Mi Item #02066334
MFR #6FP-4FP90

Mfr description
6FP4FP90 FEMALE ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.51/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    1/4 NPTF, 3/8 NPTF
  • End 2 Size
    1/4 in
  • Weight
    0.23 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    3/8 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Female Pipe Rigid
  • Manufacturer Upc Number
    072053438796
  • UPC_NO
    072053438796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)