Motion
UK208D1

NTN
UK208D1

Ball Insert Bearing - Tapered 1:12 Bore, 40 mm Bore Diam., 3.1496 in OD, 1.2205 in Width, Intermediate Duty, Adapter Mounted Locking
Mi Item #02066433
MFR #UK208D1
Price$106.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UK208D1

Ball Insert Bearing - Tapered 1:12 Bore, 40 mm Bore Diam., 3.1496 in OD, 1.2205 in Width, Intermediate Duty, Adapter Mounted Locking
Mi Item #02066433
MFR #UK208D1

Mfr description
UK208D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.10/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    1.2205 in
  • Outer Ring Width  
    0.8268 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.2205 in
  • Weight
    1.631 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Duty Type
    Intermediate Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359241822
  • Max Operating Temperature
    250 °F
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Type
    Contact
  • Series
    UK2
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359241822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)