Motion
UK207D1

NTN
UK207D1

Ball Insert Bearing - Tapered 1:12 Bore, 35 mm Bore Diam., 2.8346 in OD, 1.1417 in Width, Intermediate Duty, Adapter Mounted Locking
Mi Item #02066434
MFR #UK207D1
Price$105.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UK207D1

Ball Insert Bearing - Tapered 1:12 Bore, 35 mm Bore Diam., 2.8346 in OD, 1.1417 in Width, Intermediate Duty, Adapter Mounted Locking
Mi Item #02066434
MFR #UK207D1

Mfr description
UK207D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.67/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    1.1417 in
  • Outer Ring Width  
    0.7874 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.1417 in
  • Weight
    1.257 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Duty Type
    Intermediate Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359241792
  • Max Operating Temperature
    250 °F
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Seal Type
    Contact
  • Series
    UK2
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359241792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)