Motion
NATV17-X-PP

INA (SCHAEFFLER)
NATV17-X-PP

Flat Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, Sealed
Mi Item #02066444
MFR #NATV17-X-PP
Price$185.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NATV17-X-PP

Flat Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, Sealed
Mi Item #02066444
MFR #NATV17-X-PP

Mfr description
NATV17-X-PP-A YOKE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.66/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Roller Diameter  
    40 mm
  • Roller Width  
    20 mm
  • Weight
    0.38 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    3350 lbf
  • Radial Static Load Capacity
    6000 lbf
  • Roller Shape
    Flat
  • UPC_NO
    4012802421286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)