Motion
SIDE BRKT 168 D48.3MM PA

REXNORD INC
SIDE BRKT 168 D48.3MM PA

Flat Top Conveyor Chain Accessory - Top Bracket, 4.92 in Overall Length, 4.57 in Width, Polyamide Material
MI ITEM #02066740
MFR #SIDE BRKT 168 D48.3MM PA
Price$51.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SIDE BRKT 168 D48.3MM PA

Flat Top Conveyor Chain Accessory - Top Bracket, 4.92 in Overall Length, 4.57 in Width, Polyamide Material
MI ITEM #02066740
MFR #SIDE BRKT 168 D48.3MM PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.11/each

Specifications

Dimensions

  • Length
    4.92 in
  • Weight
    0.42 lbs
  • Width
    4.57 in

Details

  • Accessory Type
    Top Bracket
  • Manufacturer Upc Number
    698210887025
  • Material
    Polyamide
  • UPC_NO
    698210887025

Overview

Mfr description
168-50451 SIDE MOUNTING TOP BRACKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought