Overview
Mfr description
CH4S-338-USAF SPLIT HSG 039242
Specifications
- Base To Bore Centerline
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475838561
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material039242
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data