Motion
PHSB6
PHSB - Pilloball - Rod End Insert Type w/ Female Thread-24UNF, Bore Diameter: 0.3750 in
MI ITEM #02066824
MFR #PHSB6
Price$30.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHSB - Pilloball - Rod End Insert Type w/ Female Thread-24UNF, Bore Diameter: 0.3750 in
MI ITEM #02066824
MFR #PHSB6

Mfr description
PHSB 6 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.83/each

Specifications

Dimensions

  • Ball Diameter
    23/32 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Length To Ball Center
    1.6250 in
  • Maximum Outside Diameter
    1.0000 in
  • Overall Height
    2.1250 in
  • Shank Thread Length  
    0.9375 in
  • Thread Size
    0.3750 in
  • Weight
    0.13 lbs

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 180 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    9230 N
  • Rod End Type
    Female
  • Series
    PHSB
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    4549557049040

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)