Specifications
Dimensions
- Mounting Hole Spacing14.75 in
- Overall Length14.90 in
- Overall Width16-1/2 in
- Port SizeSAE 12 (1-1/16–12 UN)
- Unit Size201
Details
- Body MaterialSteel
- Cabinet MaterialSteel
- Connection TypeSAE
- Fan Blade MaterialAluminum with Steel
- Manufacturer Catalog
- Max Operating Temperature400 °F
- Maximum Operating Pressure300 psi
- Number Of Passes1
- SeriesBM
- Tube MaterialCopper
- Tubing MaterialCopper
- Turbulator MaterialSteel