Specifications
Dimensions
- Container Size4 gal (US)
Details
- ApplicationGeneral Purpose
- CompositionVegetable Oil
- Flash Point600 °F
- Product TypesMicro-Drop Vegetable Lubricant
- TypeLubricant
- Viscosity150-180 sus
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)