Motion
P40-8MGT-20

GATES RUBBER CO
P40-8MGT-20

P408MGT20 Belt Sprocket - GT2, 8 mm Pitch, 20 mm Belt Width, 40 Teeth, Taper Lock Bushed, 1610
MI ITEM #02066965
MFR #P40-8MGT-20
Price$204.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P40-8MGT-20

P408MGT20 Belt Sprocket - GT2, 8 mm Pitch, 20 mm Belt Width, 40 Teeth, Taper Lock Bushed, 1610
MI ITEM #02066965
MFR #P40-8MGT-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$204.19/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 to 1-11/16 in
  • Pitch Diameter
    4.01 in
  • Weight
    2.52 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Manufacturer Upc Number
    072053458763
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    40
  • Pulley Construction
    Plain
  • UPC_NO
    072053458763

Overview

Mfr description
P40-8MGT-20-1610 TL SPKT
  • Full split in bushing allows easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
  • Smaller, narrower sprockets save shaft space allowing load to be closer to bearing
  • Precision manufactured and static balanced
  • Taper lock bushing required
  • Pitch: 8 mm
  • Use with PowerGrip® GT®3 and PowerGrip® GT®2 belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text