Motion
P28-8MGT-50-MPB

GATES RUBBER CO
P28-8MGT-50-MPB

P288MGT50MPB Belt Sprocket - GT2, 8 mm Pitch, 50 mm Belt Width, 28 Teeth, Rough Stock
MI ITEM #02066971
MFR #P28-8MGT-50-MPB
Price$184.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P28-8MGT-50-MPB

P288MGT50MPB Belt Sprocket - GT2, 8 mm Pitch, 50 mm Belt Width, 28 Teeth, Rough Stock
MI ITEM #02066971
MFR #P28-8MGT-50-MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$184.54/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    50 mm
  • Bore Diameter  
    1/2 to 1-1/2 in
  • Pitch Diameter
    2.807 in
  • Weight
    3.80 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Rough Stock
  • Manufacturer Upc Number
    072053472424
  • Material
    Ductile Iron
  • Number Of Teeth  
    28
  • UPC_NO
    072053472424

Overview

Mfr description
P28-8MGT-50-MPB SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought