Motion
P34-8MGT-30

GATES RUBBER CO
P34-8MGT-30

P348MGT30 Belt Sprocket - GT2, 8 mm Pitch, 30 mm Belt Width, 34 Teeth, Taper Lock Bushed, 1610
Mi Item #02066980
MFR #P34-8MGT-30
Price$183.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P34-8MGT-30

P348MGT30 Belt Sprocket - GT2, 8 mm Pitch, 30 mm Belt Width, 34 Teeth, Taper Lock Bushed, 1610
Mi Item #02066980
MFR #P34-8MGT-30

Mfr description
P34-8MGT-30-1610 TL SPKT
  • Full split in bushing allows easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
  • Smaller, narrower sprockets save shaft space allowing load to be closer to bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.12/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Bore Diameter  
    1/2 to 1-11/16 in
  • Pitch Diameter
    3.409 in
  • Weight
    1.81 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Manufacturer Upc Number
    072053458909
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    34
  • Pulley Construction
    Plain
  • UPC_NO
    072053458909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)