Motion
P36-8MGT-85

GATES RUBBER CO
P36-8MGT-85

PowerGrip® GT2® 7708-8036 Belt Sprocket - GT2, 36 Teeth, Rough Stock, 1615
Mi Item #02067007
MFR #P36-8MGT-85
Price$331.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P36-8MGT-85

PowerGrip® GT2® 7708-8036 Belt Sprocket - GT2, 36 Teeth, Rough Stock, 1615
Mi Item #02067007
MFR #P36-8MGT-85

Mfr description
P36-8MGT-85-1615 TL SPKT
  • Full split in bushing allows easy installation and removal
  • Precise sprocket design produces positive press fit to shaft
  • Smaller, narrower sprockets save shaft space allowing load to be closer to bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$331.43/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 to 1-5/8 in
  • Weight
    4.31 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Rough Stock
  • Bushing Series
    1615
  • Manufacturer Upc Number
    072053459210
  • Number Of Teeth  
    36
  • UPC_NO
    072053459210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)