Motion
P36-5MGT-15

GATES RUBBER CO
P36-5MGT-15

PowerGrip® GT2® 7709-1036 Belt Sprocket - GT2, 5 mm Pitch, 15 mm Belt Width, 36 Teeth, Rough Stock, 1108
MI ITEM #02067020
MFR #P36-5MGT-15
Price$124.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P36-5MGT-15

PowerGrip® GT2® 7709-1036 Belt Sprocket - GT2, 5 mm Pitch, 15 mm Belt Width, 36 Teeth, Rough Stock, 1108
MI ITEM #02067020
MFR #P36-5MGT-15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$124.20/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    15 mm
  • Bore Diameter  
    1/2 to 1-1/8 in
  • Pitch Diameter
    2.256 in
  • Weight
    0.44 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Rough Stock
  • Bushing Series
    1108
  • Manufacturer Upc Number
    072053461992
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    36
  • Pulley Construction
    Plain
  • UPC_NO
    072053461992

Overview

Mfr description
P36-5MGT-15 1108 TL SPKT
  • Full split in bushing allows easy installation and removal
  • Precise sprocket design produces positive press fit to shaft
  • Smaller, narrower sprockets save shaft space allowing load to be closer to bearing
  • Precision manufactured and static balanced
  • Taper lock bushing required
  • Pitch: 14 mm
  • Use with PowerGrip® GT3® and PowerGrip® GT2® belts
  • Manufacturer: Gates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought