Motion
P60-5MGT-15

GATES RUBBER CO
P60-5MGT-15

P605MGT15 Belt Sprocket - GT, GT2, Poly Chain, 5 mm Pitch, 15 mm Belt Width, 60 Teeth, Taper Lock Bushed, 1610
Mi Item #02067027
MFR #P60-5MGT-15
Price$114.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P60-5MGT-15

P605MGT15 Belt Sprocket - GT, GT2, Poly Chain, 5 mm Pitch, 15 mm Belt Width, 60 Teeth, Taper Lock Bushed, 1610
Mi Item #02067027
MFR #P60-5MGT-15

Mfr description
P60-5MGT-15-1610 TL SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.14/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    15 mm
  • Bore Diameter  
    1/2 to 1-11/16 in
  • Weight
    3.20 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT, GT2, Poly Chain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Manufacturer Upc Number
    072053462067
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    60
  • Pulley Construction
    Plain
  • UPC_NO
    072053462067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)