Motion
P44-5MGT-25

GATES RUBBER CO
P44-5MGT-25

P445MGT25 Belt Sprocket - GT, GT2, Poly Chain, 5 mm Pitch, 25 mm Belt Width, 44 Teeth, Taper Lock Bushed, 1108
MI ITEM #02067038
MFR #P44-5MGT-25
Your Price$131.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P44-5MGT-25

P445MGT25 Belt Sprocket - GT, GT2, Poly Chain, 5 mm Pitch, 25 mm Belt Width, 44 Teeth, Taper Lock Bushed, 1108
MI ITEM #02067038
MFR #P44-5MGT-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$131.61/each(List $189.53)

Overview

Mfr description
P44-5MGT-25-1108 TL SPKT

Specifications

  • Belt Type
    GT, GT2, Poly Chain
  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    5 mm
  • Belt Width
    25 mm
  • Number Of Teeth
  • Bushing Series
    1108
  • Bore Diameter
  • Number Of Hubs
    0
  • Pitch Diameter
    2.757 in
  • Pulley Construction
    Plain
  • Material
    Steel
  • Weight
    1.14 lbs
  • Manufacturer Upc Number
    072053462166
  • UPC_NO
    072053462166
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought