Motion
P36-5MGT-15-MPB

GATES RUBBER CO
P36-5MGT-15-MPB

P365MGT15MPB Belt Sprocket - GT, GT2, Poly Chain, 5 mm Pitch, 15 mm Belt Width, 36 Teeth, Rough Stock
MI ITEM #02067061
MFR #P36-5MGT-15-MPB
Price$137.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P36-5MGT-15-MPB

P365MGT15MPB Belt Sprocket - GT, GT2, Poly Chain, 5 mm Pitch, 15 mm Belt Width, 36 Teeth, Rough Stock
MI ITEM #02067061
MFR #P36-5MGT-15-MPB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$137.25/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    15 mm
  • Bore Diameter  
    1/2 to 1 in
  • Pitch Diameter
    2.256 in
  • Weight
    1.12 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT, GT2, Poly Chain
  • Bore Type
    Rough Stock
  • Manufacturer Upc Number
    072053462401
  • Material
    Steel
  • Number Of Teeth  
    36
  • UPC_NO
    072053462401

Overview

Mfr description
P36-5MGT-15-MPB SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought