Motion
P45-5MGT-15-MPB

GATES RUBBER CO
P45-5MGT-15-MPB

P455MGT15MPB Belt Sprocket - GT, GT2, Poly Chain, 5 mm Pitch, 15 mm Belt Width, 45 Teeth, Rough Stock
MI ITEM #02067064
MFR #P45-5MGT-15-MPB
Your Price$137.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P45-5MGT-15-MPB

P455MGT15MPB Belt Sprocket - GT, GT2, Poly Chain, 5 mm Pitch, 15 mm Belt Width, 45 Teeth, Rough Stock
MI ITEM #02067064
MFR #P45-5MGT-15-MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$137.49/each(List $197.98)

Overview

Mfr description
P45-5MGT-15-MPB GT2 SPKT

Specifications

  • Belt Type
    GT, GT2, Poly Chain
  • Bore Type
    Rough Stock
  • Belt Pitch
    5 mm
  • Belt Width
    15 mm
  • Number Of Teeth
  • Bore Diameter
  • Pitch Diameter
    2.82 in
  • Material
    Steel
  • Weight
    2.10 lbs
  • Manufacturer Upc Number
    072053462432
  • UPC_NO
    072053462432
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought