Motion
P18-5MGT-25-MPB

GATES RUBBER CO
P18-5MGT-25-MPB

P185MGT25MPB Belt Sprocket - GT, GT2, Poly Chain, 5 mm Pitch, 25 mm Belt Width, 18 Teeth, Rough Stock
Mi Item #02067066
MFR #P18-5MGT-25-MPB
Price$74.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P18-5MGT-25-MPB

P185MGT25MPB Belt Sprocket - GT, GT2, Poly Chain, 5 mm Pitch, 25 mm Belt Width, 18 Teeth, Rough Stock
Mi Item #02067066
MFR #P18-5MGT-25-MPB

Mfr description
P18-5MGT-25-MPB TL SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.70/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    25 mm
  • Bore Diameter  
    1/4 to 3/8 in
  • Pitch Diameter
    1.128 in
  • Weight
    0.37 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT, GT2, Poly Chain
  • Bore Type
    Rough Stock
  • Manufacturer Upc Number
    072053462456
  • Material
    Steel
  • Number Of Teeth  
    18
  • UPC_NO
    072053462456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)