Motion
P38-5MGT-25-MPB

GATES RUBBER CO
P38-5MGT-25-MPB

P385MGT25MPB Belt Sprocket - GT, GT2, Poly Chain, 5 mm Pitch, 25 mm Belt Width, 38 Teeth, Rough Stock
MI ITEM #02067079
MFR #P38-5MGT-25-MPB
Price$150.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P38-5MGT-25-MPB

P385MGT25MPB Belt Sprocket - GT, GT2, Poly Chain, 5 mm Pitch, 25 mm Belt Width, 38 Teeth, Rough Stock
MI ITEM #02067079
MFR #P38-5MGT-25-MPB

Mfr description
P38-5MGT-25-MPB SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.43/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    25 mm
  • Bore Diameter  
    1/2 to 1-1/4 in
  • Pitch Diameter
    2.381 in
  • Weight
    1.90 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT, GT2, Poly Chain
  • Bore Type
    Rough Stock
  • Manufacturer Upc Number
    072053462593
  • Material
    Steel
  • Number Of Teeth  
    38
  • UPC_NO
    072053462593

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)