Motion
P28-14MGT-115-MPB

GATES RUBBER CO
P28-14MGT-115-MPB

P2814MGT115MPB Belt Sprocket - GT2, 14 mm Pitch, 115 mm Belt Width, 28 Teeth, Rough Stock
Mi Item #02067084
MFR #P28-14MGT-115-MPB
Price$406.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P28-14MGT-115-MPB

P2814MGT115MPB Belt Sprocket - GT2, 14 mm Pitch, 115 mm Belt Width, 28 Teeth, Rough Stock
Mi Item #02067084
MFR #P28-14MGT-115-MPB

Mfr description
P28-14MGT-115-MPB TL SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$406.82/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    1-1/4 to 2-11/16 in
  • Pitch Diameter
    4.912 in
  • Weight
    21.83 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Rough Stock
  • Manufacturer Upc Number
    072053459395
  • Material
    Ductile Iron
  • Number Of Teeth  
    28
  • UPC_NO
    072053459395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)