Motion
P29-14MGT-115-MPB

GATES RUBBER CO
P29-14MGT-115-MPB

P2914MGT115MPB Belt Sprocket - GT2, 14 mm Pitch, 115 mm Belt Width, 29 Teeth, Rough Stock
MI ITEM #02067085
MFR #P29-14MGT-115-MPB
Price$952.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P29-14MGT-115-MPB

P2914MGT115MPB Belt Sprocket - GT2, 14 mm Pitch, 115 mm Belt Width, 29 Teeth, Rough Stock
MI ITEM #02067085
MFR #P29-14MGT-115-MPB

Mfr description
P29-14MGT-115-MPB TL SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$952.18/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    1-1/4 to 2-11/16 in
  • Pitch Diameter
    5.088 in
  • Weight
    19.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Rough Stock
  • Manufacturer Upc Number
    072053459401
  • Material
    Ductile Iron
  • Number Of Teeth  
    29
  • UPC_NO
    072053459401

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)