Motion
P144-14MGT-115

GATES RUBBER CO
P144-14MGT-115

PowerGrip® GT2® 7711-1144 Belt Sprocket - GT2, 144 Teeth, Rough Stock, 4545
Mi Item #02067103
MFR #P144-14MGT-115
Price$2,593.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P144-14MGT-115

PowerGrip® GT2® 7711-1144 Belt Sprocket - GT2, 144 Teeth, Rough Stock, 4545
Mi Item #02067103
MFR #P144-14MGT-115

Mfr description
P144-14MGT-115-4545 TL SPKT
  • Full split in bushing allows easy installation and removal
  • Precise sprocket design produces positive press fit to shaft
  • Smaller, narrower sprockets save shaft space allowing load to be closer to bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,593.72/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 to 4-15/16 in
  • Weight
    166.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Rough Stock
  • Bushing Series
    4545
  • Manufacturer Upc Number
    072053459586
  • Number Of Teeth  
    144
  • UPC_NO
    072053459586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)