Motion
P29-14MGT-55

GATES RUBBER CO
P29-14MGT-55

P2914MGT55 Belt Sprocket - GT2, 14 mm Pitch, 55 mm Belt Width, 29 Teeth, Taper Lock Bushed, 2012
Mi Item #02067131
MFR #P29-14MGT-55
Price$360.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P29-14MGT-55

P2914MGT55 Belt Sprocket - GT2, 14 mm Pitch, 55 mm Belt Width, 29 Teeth, Taper Lock Bushed, 2012
Mi Item #02067131
MFR #P29-14MGT-55

Mfr description
P29-14MGT-55-2012 TL SPKT
  • Full split in bushing allows easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
  • Smaller, narrower sprockets save shaft space allowing load to be closer to bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.58/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    55 mm
  • Bore Diameter  
    1/2 to 2-1/8 in
  • Pitch Diameter
    5.088 in
  • Weight
    8.17 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Manufacturer Upc Number
    072053459852
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    29
  • Pulley Construction
    Plain
  • UPC_NO
    072053459852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)