Motion
P38-14MGT-170-MPB

GATES RUBBER CO
P38-14MGT-170-MPB

P3814MGT170MPB Belt Sprocket - GT2, 14 mm Pitch, 170 mm Belt Width, 38 Teeth, Rough Stock
Mi Item #02067156
MFR #P38-14MGT-170-MPB
Price$1,425.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P38-14MGT-170-MPB

P3814MGT170MPB Belt Sprocket - GT2, 14 mm Pitch, 170 mm Belt Width, 38 Teeth, Rough Stock
Mi Item #02067156
MFR #P38-14MGT-170-MPB

Mfr description
P38-14MGT-170-MPB TL SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,425.56/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    170 mm
  • Bore Diameter  
    1-1/2 to 3-3/8 in
  • Pitch Diameter
    6.667 in
  • Weight
    50.80 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Rough Stock
  • Manufacturer Upc Number
    072053460070
  • Material
    Ductile Iron
  • Number Of Teeth  
    38
  • UPC_NO
    072053460070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)