Motion
P90-14MGT-170

GATES RUBBER CO
P90-14MGT-170

PowerGrip® GT2® 7711-7090 Belt Sprocket - GT2, 90 Teeth, Rough Stock, 4545
MI ITEM #02067167
MFR #P90-14MGT-170
Price$2,422.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P90-14MGT-170

PowerGrip® GT2® 7711-7090 Belt Sprocket - GT2, 90 Teeth, Rough Stock, 4545
MI ITEM #02067167
MFR #P90-14MGT-170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,422.99/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 to 4-15/16 in
  • Weight
    145.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Rough Stock
  • Bushing Series
    4545
  • Manufacturer Upc Number
    072053460186
  • Number Of Teeth  
    90
  • UPC_NO
    072053460186

Overview

Mfr description
P90-14MGT-170-4545 TL SPKT
  • Full split in bushing allows easy installation and removal
  • Precise sprocket design produces positive press fit to shaft
  • Smaller, narrower sprockets save shaft space allowing load to be closer to bearing
  • Precision manufactured and static balanced
  • Taper lock bushing required
  • Pitch: 14 mm
  • Use with PowerGrip® GT3® and PowerGrip® GT2® belts
  • Manufacturer: Gates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought