Motion
5311NRC3
NSK 5311NRC3 Medium Conrad Angular Contact Ball Bearing, 55 mm Dia Bore, 120 mm OD, 2 Rows, 49.2 mm W, 25 deg, 95000 N Dynamic/73000 N Static Load
MI ITEM #02067254
MFR #5311NRC3
Price$534.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 5311NRC3 Medium Conrad Angular Contact Ball Bearing, 55 mm Dia Bore, 120 mm OD, 2 Rows, 49.2 mm W, 25 deg, 95000 N Dynamic/73000 N Static Load
MI ITEM #02067254
MFR #5311NRC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$534.40/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Length
    129.7 mm
  • Overall Width  
    49.20 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176784545
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176784545

Overview

Mfr description
5311 NR C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text