Motion
6328MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 300 mm OD, 62 mm Width
Mi Item #02067267
MFR #6328MC3
Price$4,508.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 300 mm OD, 62 mm Width
Mi Item #02067267
MFR #6328MC3

Mfr description
6328 M C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,508.48/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outer Ring Width
    62 mm
  • Outside Diameter  
    300 mm
  • Overall Height
    62 mm
  • Overall Length
    300 mm
  • Overall Width  
    62 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6328MC3 is a 140 mm bore radial/deep groove ball bearing with a 300 mm OD and 62 mm width, for long life.
  • Manufacturer Catalog Number
    6328MC3
  • Manufacturer Upc Number
    029176521690
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176521690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)