Motion
6056MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 420 mm OD, 65 mm Width
MI ITEM #02067272
MFR #6056MC3
Price$10,041.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 420 mm OD, 65 mm Width
MI ITEM #02067272
MFR #6056MC3

Mfr description
6056 M C3 BRG
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10,041.50/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outer Ring Width
    65 mm
  • Outside Diameter  
    420 mm
  • Overall Height
    65 mm
  • Overall Length
    420 mm
  • Overall Width  
    65 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6056MC3 is a precision radial/deep groove ball bearing with a 280 mm bore and 420 mm OD, suitable for heavy industrial and construction use.
  • Manufacturer Catalog Number
    6056MC3
  • Manufacturer Upc Number
    029176531934
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176531934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)