Motion
PL 48

SKF
PL 48

Locking Plate - 3.5000 in Length, 1.1250 in Width, 0.1250 in Thickness
Mi Item #02067315
MFR #PL 48
Price$104.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PL 48

Locking Plate - 3.5000 in Length, 1.1250 in Width, 0.1250 in Thickness
Mi Item #02067315
MFR #PL 48

Mfr description
PL48 LOCKPLATE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.01/each

Specifications

Dimensions

  • Overall Length
    3.5000 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.1250 in
  • Weight
    0.18 lbs

Details

  • Includes
    (1) Lock Wire, (2) Cap Screws
  • Manufacturer Upc Number
    7316571250694
  • Part Type
    Locking Plate
  • Product Type
    Bearing Locking Plates
  • UPC_NO
    7316571250694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)