Motion
6030M
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 35 mm Width
MI ITEM #02067422
MFR #6030M
Your Price$1,399.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 35 mm Width
MI ITEM #02067422
MFR #6030M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,399.62/each(List $1,679.55)

Overview

Mfr description
6030M BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    35 mm
  • Overall Width
  • Overall Length
    225 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    35 mm
  • Manufacturer Catalog Number
    6030M
  • Manufacturer Upc Number
    029176036651
  • UPC_NO
    029176036651
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6030M is a 150mm bore radial deep groove ball bearing with open design, 225mm OD, and 35mm width for general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text