Motion
1020F2A00 BASIC HSG ASSY (LR)

FALK
1020F2A00 BASIC HSG ASSY (LR)

Speed Reducer Housing - Series: UltraMax®, 1020 Reducer Size, Housing
Mi Item #02067436
MFR #1020F2A00 BASIC HSG ASSY (LR)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020F2A00 BASIC HSG ASSY (LR)

Speed Reducer Housing - Series: UltraMax®, 1020 Reducer Size, Housing
Mi Item #02067436
MFR #1020F2A00 BASIC HSG ASSY (LR)

Mfr description
1020F2A00 BASIC HSG ASSY (LR)
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    1020
  • Weight
    1604.16 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934090875
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Housing
  • Series
    UltraMax®
  • UPC_NO
    782934090875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)