Motion
32934

SKF
32934

Tapered Roller Bearing Full Assembly - 170 mm Bore, 230 mm OD, 38 mm Cone Width, 30 mm Cup Width
MI ITEM #02067485
MFR #32934
Price$2,214.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32934

Tapered Roller Bearing Full Assembly - 170 mm Bore, 230 mm OD, 38 mm Cone Width, 30 mm Cup Width
MI ITEM #02067485
MFR #32934

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,214.97/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter
    230 mm
  • Overall Width
    38 mm
  • Weight
    10.26 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    329
  • UPC_NO
    7316577006202

Overview

Mfr description
32934 TAPERED ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text