Motion
LAS15ELZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Flanged Block, 15 mm Rail Size, 56.8 mm Wide, Load Capacity: 8350 N
MI ITEM #02067608
MFR #LAS15ELZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Flanged Block, 15 mm Rail Size, 56.8 mm Wide, Load Capacity: 8350 N
MI ITEM #02067608
MFR #LAS15ELZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    15 mm
  • Overall Width
    56.8 mm
  • Weight
    0.55 lbs

Details

  • Bearing Material
    Steel
  • Block Type
    Flanged Block
  • Load Capacity
    8350 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LS

Overview

Mfr description
LAS15-ELZ CARRIAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought