Motion
NRB031-025
Pneumatic Shock Absorber - NRB Series, 0.26 in Stroke, Non-Adjustable Type
Mi Item #02067722
MFR #NRB031-025
Price$27.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Shock Absorber - NRB Series, 0.26 in Stroke, Non-Adjustable Type
Mi Item #02067722
MFR #NRB031-025

Mfr description
NRB031-025 SHOCK ABSORBER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.69/each

Specifications

Dimensions

  • Compressed Spring Force
    1.65 lbs
  • Extended Spring Force
    0.77 lbs
  • Overall Length
    1.850 in
  • Overall Width
    0.312 in
  • Stroke
    0.26 in
  • Weight
    13.6 g

Details

  • Collision Velocity Range
    16 ft/s
  • Max Energy Absorption Frequency
    80 cycle/min
  • Max Energy Absorption Per Cycle
    25 in
  • Series
    NRB
  • Shock Absorber Type
    Non-Adjustable
  • Stop Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)