Motion
205TTH

NTN
205TTH

Agricultural Radial Special Bearing - Straight, 0.9300 in Bore, 2.0400 in OD, 1.3700 in Width, Open
MI ITEM #02067732
MFR #205TTH
Price$123.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
205TTH

Agricultural Radial Special Bearing - Straight, 0.9300 in Bore, 2.0400 in OD, 1.3700 in Width, Open
MI ITEM #02067732
MFR #205TTH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$123.67/each

Specifications

Dimensions

  • Bore Diameter
    0.9300 in
  • Outside Diameter  
    2.0400 in
  • Overall Width  
    1.3700 in
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    205TTH BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Agricultural Radial Special Bearing is a straight bore type with 0.9300 in bore diameter, open closure, 2.0400 in outside diameter, and 1.3700 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    205TTH
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359517231

Overview

Mfr description
205TTH BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text