Specifications
Dimensions
- Baffle Spacing2.000 in
- Cooling Tube Diameter0.250 in
- Drain Port Size0.375 NPT
- Mounting Hole Spacing3.50 in
- Overall Length27.62 in
- Port Size - Shell SideNPT 1.500
- Port Size - Tube SideNPT 0.750
- Shell Diameter4.13 in
- Weight47.00 lbs
Details
- Anode1 Zinc Anode
- Baffle MaterialBrass
- End Bonnet MaterialBronze
- Flow Rate - Shell Side35 gpm
- Flow Rate - Tube Side3.0 to 21.0 gpm
- Gasket MaterialHypalon
- Manufacturer Catalog
- Max Operating Temperature+300 °F
- Mounting Bracket MaterialSteel
- Number Of Passes4
- Parts List
- Replacement Bonnet Gasket302-1019 Hypalon, 302-1017 Durlon
- Replacement Foot Bracket207-0022
- Replacement In Out Bonnet Four Pass207-0015 Cast Bronze
- Replacement Return Bonnet207-0016 Cast Bronze
- Replacement Zinc Anode301-0004
- SeriesAA
- Shell MaterialBrass
- Tubing Material90/10 Copper Nickel
Overview
Mfr description
AA824-2-4-FP-CNT-B-Z HEAT EXCHANGER
- Computer generated data sheet available forany application
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications