Motion
U3-1C6

FLEXCO
U3-1C6

01137 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067818
MFR #U3-1C6
Price$60.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
U3-1C6

01137 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067818
MFR #U3-1C6

Mfr description
U3-1C6 UNIBAR 01137
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.32/each

Specifications

Dimensions

  • Weight
    1.31 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    24 Strips Per Box, 38 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)