Motion
UX1SPS6

FLEXCO
UX1SPS6

01183 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
MI ITEM #02067821
MFR #UX1SPS6
Price$99.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
UX1SPS6

01183 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
MI ITEM #02067821
MFR #UX1SPS6

Mfr description
UX1SPS6 UNIBAR-430 01183
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.46/each

Specifications

Dimensions

  • Weight
    11.52 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    430 Stainless Steel
  • Package Quantity
    24 Strips Per Box, 44 Per Strip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)