Motion
UX1SPSS12

FLEXCO
UX1SPSS12

01194 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
MI ITEM #02067824
MFR #UX1SPSS12
Price$158.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
UX1SPSS12

01194 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
MI ITEM #02067824
MFR #UX1SPSS12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.92/each

Specifications

Dimensions

  • Height
    2
  • Length
    13
  • Weight
    11.52 lbs, 0.8
  • Width
    2.6

Details

  • Accessory Type
    Hook without Pin
  • Material
    316L Stainless Steel
  • Package Quantity
    12 Strips Per Box, 96 Per Strip

Overview

Mfr description
UX1SPSS12 UNIBAR-316 01194

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought