Motion
UCM36LLSS12

FLEXCO
UCM36LLSS12

01308 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
Mi Item #02067832
MFR #UCM36LLSS12
Price$234.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
UCM36LLSS12

01308 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
Mi Item #02067832
MFR #UCM36LLSS12

Mfr description
UCM36LLSS12 UNIBAR-316 01308
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.55/each

Specifications

Dimensions

  • Weight
    1.00 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    316L Stainless Steel
  • Package Quantity
    12 Strips Per Box, 120 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)